Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/4in., Aluminum

  • Mfr # JS36-12-A

  • Zoro # G8452516


product price: $73.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS36-12-A
Zoro #
G8452516
UPC #
634529068830
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS36
Bore Dia.
3/4 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Overall Length
3.15 in
Keyway Size
None
Size
JS36
Coupling Size
JS36
Hub Diameter
2 1/4 in
Length through Bore
1.1 in
Bore Diameter
3/4 in
Outside Diameter
2 1/4 in
Coupling Overall Length
3 5/32 in
Screw Thread Size
M8

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Weight
0.46 lb
Screw Material
Alloy Steel
Recommended Hub Gap
0.1 in
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Bore Tolerance
+0.002/-0.000 in
Hub Material Finish
Bright
Included Screws
(2) Set Screw
Bore Type
Round Bore
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Jaw Profile
Curved
Hub Material Grade
2024
Maximum Speed
8,000 RPM
Full Bearing Support Required
Yes
System of Measurement
Inch
Hub Projection
1 1/8 in
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Fail Safe
Yes
Number of Locking Screws
2

Description

Jaw Coupling Hub, Coupling Size JS36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.