Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/4in., Aluminum

  • Mfr # JSC26-12-A

  • Zoro # G8144604


product price: $53.39
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Aluminum
Outside Dia.
1.63 in
Assembled Coupling Length
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC26-12-A
Zoro #
G8144604
UPC #
634529113417
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JSC26
Bore Dia.
3/4 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
1.63 in
Assembled Coupling Length
2.09 in
Size
JSC26
Keyway Size
3/16" x 3/32"
Overall Length
2.09 in
Coupling Size
JS26
Length through Bore
0.7 in
Coupling Overall Length
2 3/32 in
Outside Diameter
1 5/8 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Hub Diameter
1 5/8 in
Screw Thread Size
M5
Bore Diameter
3/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Fail Safe
Yes
Zero Backlash
Yes
Weight
0.14 lb
Hub Material Finish
Bright
Recommended Hub Gap
0.1 in
Hub Projection
45/64 in
Maximum Operating Temperature
180 Degrees F
Bore Type
Round Bore with Keyway
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Jaw Profile
Curved
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Maximum Speed
8,000 RPM
Shaft Locking Type
Set Screw
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Bore Tolerance
+0.002/-0.000 in
Number of Locking Screws
2
System of Measurement
Inch
Full Bearing Support Required
Yes

Description

Jaw Coupling Hub, Coupling Size JS26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.