Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/4in., Aluminum

  • Mfr # JSC32-12-A

  • Zoro # G7836796


product price: $74.59
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Aluminum
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC32-12-A
Zoro #
G7836796
UPC #
634529113455
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JSC32
Bore Dia.
3/4 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
Keyway Size
3/16" x 3/32"
Size
JSC32
Overall Length
2.4 in
Coupling Size
JS32
Screw Thread Size
M6
Length through Bore
0.8 in
Coupling Overall Length
2 13/32 in
Outside Diameter
2 in
Keyway Width
3/16 in
Hub Diameter
2 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Jaw Profile
Curved
Bore Tolerance
+0.002/-0.000 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Finish
Bright
Maximum Speed
8,000 RPM
Recommended Hub Gap
0.1 in
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Hub Projection
13/16 in
Bore Type
Round Bore with Keyway
Zero Backlash
Yes
Hub Material
Aluminum
Included Screws
(2) Set Screw
Number of Locking Screws
2
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Weight
0.26 lb
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-10 Degrees F
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size JS32, Outside Diameter 2 in, Coupling Overall Length 2 13/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.