Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/4in., Aluminum

  • Mfr # JSC36-12-A

  • Zoro # G7865015


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC36-12-A
Zoro #
G7865015
UPC #
634529113509
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JSC36
Bore Dia.
3/4 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Keyway Size
3/16" x 3/32"
Overall Length
3.15 in
Size
JSC36
Coupling Size
JS36
Coupling Overall Length
3 5/32 in
Keyway Depth
3/32 in
Length through Bore
1.1 in
Keyway Width
3/16 in
Outside Diameter
2 1/4 in
Hub Diameter
2 1/4 in
Bore Diameter
3/4 in
Screw Thread Size
M8

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Minimum Operating Temperature
-10 Degrees F
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Jaw Profile
Curved
Screw Material Finish
Black Oxide
Bore Tolerance
+0.002/-0.000 in
Maximum Operating Temperature
180 Degrees F
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000/-0.0005 in
System of Measurement
Inch
Recommended Hub Gap
0.1 in
Full Bearing Support Required
Yes
Number of Locking Screws
2
Hub Projection
1 1/8 in
Hub Material
Aluminum
Weight
0.45 lb
Shaft Locking Type
Set Screw
Hub Material Finish
Bright
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type
Round Bore with Keyway
Included Screws
(2) Set Screw
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size JS36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.