Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/8in., Aluminum

  • Mfr # JC21-6-A

  • Zoro # G8234563


product price: $34.55
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.31 in
Assembled Coupling Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC21-6-A
Zoro #
G8234563
UPC #
634529068410
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC21
Bore Dia.
3/8 in
Keyway Size Type
None
Outside Dia.
0.31 in
Assembled Coupling Length
1.75 in
Overall Length
1.75 in
Keyway Size
None
Size
JC21
Coupling Size
JC21
Screw Thread Size
M3
Coupling Overall Length
1 3/4 in
Bore Diameter
3/8 in
Length through Bore
0.6 in
Hub Diameter
1 5/16 in
Outside Diameter
1 5/16 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Included Screws
Hex Socket Cap Screw
Jaw Profile
Curved
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Fail Safe
Yes
Weight
0.08 lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/-0.000 in
Bore Type
Round Bore
Hub Projection
19/32 in
Maximum Speed
8,000 RPM
Hub Material Grade
2024
Maximum Operating Temperature
180 Degrees F
Recommended Hub Gap
0 in
Number of Locking Screws
1
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Hub Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in

Description

Jaw Coupling Hub, Coupling Size JC21, Outside Diameter 1 5/16 in, Coupling Overall Length 1 3/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.