Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4mm, Aluminum

  • Mfr # MJS15-4-A

  • Zoro # G9686232


product price: $16.65
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
15 mm
Assembled Coupling Length
21.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS15-4-A
Zoro #
G9686232
UPC #
634529067987
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS15
Bore Dia.
4 mm
Keyway Size Type
None
Outside Dia.
15 mm
Assembled Coupling Length
21.8 mm
Size
MJS15
Overall Length
21.8 mm
Keyway Size
None
Coupling Size
MJS15
Hub Diameter
15 mm
Coupling Overall Length
21.8 mm
Bore Diameter
4 mm
Outside Diameter
15 mm
Length through Bore
7.6 mm
Screw Thread Size
M3

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material Finish
Bright
Fail Safe
Yes
Jaw Profile
Curved
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Set Screw
Hub Material
Aluminum
Weight
0.01 lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
82 Degrees C
Included Screws
Set Screw
Hub Material Grade
2024
System of Measurement
Metric
Hub Projection
7.6 mm
Recommended Hub Gap
0.5 mm
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Bore Type
Round Bore
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
1
Bore Tolerance
+0.05/-0.00 mm
Maximum Speed
8,000 RPM
Zero Backlash
Yes

Description

Jaw Coupling Hub, Coupling Size MJS15, Outside Diameter 15 mm, Coupling Overall Length 21.8 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 4 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.