Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 5/16in., Aluminum

  • Mfr # JS12-5-A

  • Zoro # G9188173


product price: $15.15
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS12-5-A
Zoro #
G9188173
UPC #
634529068632
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS12
Bore Dia.
5/16 in
Keyway Size Type
None
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
Overall Length
1.07 in
Keyway Size
None
Size
JS12
Coupling Size
JS12
Hub Diameter
3/4 in
Outside Diameter
3/4 in
Coupling Overall Length
1 1/16 in
Length through Bore
0.4 in
Screw Thread Size
M3
Bore Diameter
5/16 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-10 Degrees F
Number of Locking Screws
1
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Screw Material
Alloy Steel
Maximum Speed
8,000 RPM
Full Bearing Support Required
Yes
Included Screws
Set Screw
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type
Round Bore
Jaw Profile
Curved
System of Measurement
Inch
Recommended Hub Gap
0 in
Hub Material Finish
Bright
Bore Tolerance
+0.002/-0.000 in
Hub Material
Aluminum
Hub Projection
25/64 in
Zero Backlash
Yes
Fail Safe
Yes
Weight
0.02 lb

Description

Jaw Coupling Hub, Coupling Size JS12, Outside Diameter 3/4 in, Coupling Overall Length 1 1/16 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.