Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 5/8in., Aluminum

  • Mfr # JS26-10-A

  • Zoro # G8117812


product price: $28.39
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1.63 in
Assembled Coupling Length
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS26-10-A
Zoro #
G8117812
UPC #
634529068748
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS26
Bore Dia.
5/8 in
Keyway Size Type
None
Outside Dia.
1.63 in
Assembled Coupling Length
2.09 in
Overall Length
2.09 in
Size
JS26
Keyway Size
None
Coupling Size
JS26
Screw Thread Size
M5
Outside Diameter
1 5/8 in
Bore Diameter
5/8 in
Coupling Overall Length
2 3/32 in
Hub Diameter
1 5/8 in
Length through Bore
0.7 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Weight
0.15 lb
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Hub Material Finish
Bright
Maximum Operating Temperature
180 Degrees F
Hub Material Grade
2024
Fail Safe
Yes
System of Measurement
Inch
Number of Locking Screws
2
Shaft Locking Type
Set Screw
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Included Screws
(2) Set Screw
Maximum Speed
8,000 RPM
Bore Type
Round Bore
Recommended Hub Gap
0.1 in
Jaw Profile
Curved
Hub Projection
45/64 in
Screw Material
Alloy Steel
Bore Tolerance
+0.002/-0.000 in

Description

Jaw Coupling Hub, Coupling Size JS26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.