Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 6mm, Aluminum

  • Mfr # MJS19-6-A

  • Zoro # G9188207


product price: $14.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
19.1 mm
Assembled Coupling Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS19-6-A
Zoro #
G9188207
UPC #
634529068038
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS19
Bore Dia.
6 mm
Keyway Size Type
None
Outside Dia.
19.1 mm
Assembled Coupling Length
27.2 mm
Size
MJS19
Keyway Size
None
Overall Length
27.2 mm
Coupling Size
MJS19
Bore Diameter
6 mm
Outside Diameter
19.1 mm
Screw Thread Size
M3
Coupling Overall Length
27.2 mm
Length through Bore
9.8 mm
Hub Diameter
19.1 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material
Aluminum
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Speed
8,000 RPM
Recommended Hub Gap
0.5 mm
Minimum Operating Temperature
-23 Degrees C
Hub Material Grade
2024
Included Screws
Set Screw
Bore Tolerance
+0.05/-0.00 mm
Shaft Locking Type
Set Screw
Maximum Operating Temperature
82 Degrees C
Hub Projection
9.8 mm
Number of Locking Screws
1
System of Measurement
Metric
Jaw Profile
Curved
Bore Type
Round Bore
Shaft Tolerance
+0.000/-0.013 mm
Fail Safe
Yes
Zero Backlash
Yes
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Weight
0.02 lb
Hub Material Finish
Bright

Description

Jaw Coupling Hub, Coupling Size MJS19, Outside Diameter 19.1 mm, Coupling Overall Length 27.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 6 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 19.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.