Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 6mm, Aluminum

  • Mfr # MJS25-6-A

  • Zoro # G8287404


product price: $19.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS25-6-A
Zoro #
G8287404
UPC #
634529068052
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS25
Bore Dia.
6 mm
Keyway Size Type
None
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
Size
MJS25
Overall Length
35.4 mm
Keyway Size
None
Coupling Size
MJS25
Hub Diameter
25.4 mm
Bore Diameter
6 mm
Length through Bore
11.9 mm
Coupling Overall Length
35.3 mm
Screw Thread Size
M4
Outside Diameter
25.4 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Weight
0.04 lb
Hub Material Grade
2024
Hub Material
Aluminum
Fail Safe
Yes
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Number of Locking Screws
2
Maximum Speed
8,000 RPM
Recommended Hub Gap
0.8 mm
Shaft Locking Type
Set Screw
Jaw Profile
Curved
Hub Material Finish
Bright
Minimum Operating Temperature
-23 Degrees C
Bore Tolerance
+0.05/-0.00 mm
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Zero Backlash
Yes
Hub Projection
11.9 mm
Bore Type
Round Bore
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
82 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJS25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 6 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.