Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 7/8in., Aluminum

  • Mfr # JS36-14-A

  • Zoro # G8009741


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS36-14-A
Zoro #
G8009741
UPC #
634529068847
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS36
Bore Dia.
7/8 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Size
JS36
Overall Length
3.15 in
Keyway Size
None
Coupling Size
JS36
Screw Thread Size
M8
Coupling Overall Length
3 5/32 in
Hub Diameter
2 1/4 in
Outside Diameter
2 1/4 in
Length through Bore
1.1 in
Bore Diameter
7/8 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Material Grade
2024
Number of Locking Screws
2
Hub Projection
1 1/8 in
Included Screws
(2) Set Screw
System of Measurement
Inch
Weight
0.44 lb
Minimum Operating Temperature
-10 Degrees F
Recommended Hub Gap
0.1 in
Bore Type
Round Bore
Screw Material
Alloy Steel
Zero Backlash
Yes
Hub Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Hub Material Finish
Bright
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Full Bearing Support Required
Yes
Maximum Operating Temperature
180 Degrees F
Bore Tolerance
+0.002/-0.000 in
Jaw Profile
Curved
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size JS36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.