Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 7/8in., Aluminum

  • Mfr # JSC32-14-A

  • Zoro # G8227134


product price: $73.79
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Aluminum
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC32-14-A
Zoro #
G8227134
UPC #
634529113462
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JSC32
Bore Dia.
7/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
Keyway Size
3/16" x 3/32"
Size
JSC32
Overall Length
2.4 in
Coupling Size
JS32
Bore Diameter
7/8 in
Screw Thread Size
M6
Keyway Depth
3/32 in
Coupling Overall Length
2 13/32 in
Hub Diameter
2 in
Keyway Width
3/16 in
Outside Diameter
2 in
Length through Bore
0.8 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Projection
13/16 in
Maximum Operating Temperature
180 Degrees F
Hub Material Grade
2024
Recommended Hub Gap
0.1 in
Fail Safe
Yes
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Bore Tolerance
+0.002/-0.000 in
Screw Material
Alloy Steel
Maximum Speed
8,000 RPM
Weight
0.24 lb
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Minimum Operating Temperature
-10 Degrees F
Bore Type
Round Bore with Keyway
Number of Locking Screws
2
Shaft Tolerance
+0.0000/-0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Jaw Profile
Curved
System of Measurement
Inch

Description

Jaw Coupling Hub, Coupling Size JS32, Outside Diameter 2 in, Coupling Overall Length 2 13/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.