Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 8mm, Aluminum

  • Mfr # MJC33-8-A

  • Zoro # G8057761


product price: $33.29
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC33-8-A
Zoro #
G8057761
UPC #
634529067765
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC33
Bore Dia.
8 mm
Keyway Size Type
None
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Overall Length
44.3 mm
Size
MJC33
Keyway Size
None
Coupling Size
MJC33
Bore Diameter
8 mm
Hub Diameter
33.3 mm
Outside Diameter
33.3 mm
Length through Bore
15 mm
Screw Thread Size
M3
Coupling Overall Length
44.5 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Material Finish
Bright
Hub Material Grade
2024
Fail Safe
Yes
Maximum Operating Temperature
82 Degrees C
Screw Material
Alloy Steel
System of Measurement
Metric
Zero Backlash
Yes
Weight
0.08 lb
Hub Projection
15 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Speed
8,000 RPM
Full Bearing Support Required
Yes
Bore Tolerance
+0.05/-0.00 mm
Minimum Operating Temperature
-23 Degrees C
Number of Locking Screws
1
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round Bore
Jaw Profile
Curved
Recommended Hub Gap
0.8 mm
Included Screws
Hex Socket Cap Screw

Description

Jaw Coupling Hub, Coupling Size MJC33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 8 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.