Zoro Homepage

Jaw Coupling Hub, 8mm, Aluminum

  • Mfr # MJS19-8-A

  • Zoro # G9188216


product price: $14.29
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
19.1 mm
Assembled Coupling Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS19-8-A
Zoro #
G9188216
UPC #
634529068045
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS19
Bore Dia.
8 mm
Keyway Size Type
None
Outside Dia.
19.1 mm
Assembled Coupling Length
27.2 mm
Keyway Size
None
Overall Length
27.2 mm
Size
MJS19
Coupling Size
MJS19
Bore Diameter
8 mm
Hub Diameter
19.1 mm
Coupling Overall Length
27.2 mm
Screw Thread Size
M3
Length through Bore
9.8 mm
Outside Diameter
19.1 mm

Description

Jaw Coupling Hub, Coupling Size MJS19, Outside Diameter 19.1 mm, Coupling Overall Length 27.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 8 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 19.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.