Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 8mm, Aluminum

  • Mfr # MJS33-8-A

  • Zoro # G8412582


product price: $24.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS33-8-A
Zoro #
G8412582
UPC #
634529068090
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS33
Bore Dia.
8 mm
Keyway Size Type
None
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Keyway Size
None
Size
MJS33
Overall Length
44.3 mm
Coupling Size
MJS33
Screw Thread Size
M4
Coupling Overall Length
44.5 mm
Bore Diameter
8 mm
Hub Diameter
33.3 mm
Length through Bore
15 mm
Outside Diameter
33.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Included Screws
(2) Set Screw
Maximum Operating Temperature
82 Degrees C
System of Measurement
Metric
Screw Material
Alloy Steel
Fail Safe
Yes
Hub Material Grade
2024
Recommended Hub Gap
0.8 mm
Screw Material Finish
Black Oxide
Hub Material Finish
Bright
Number of Locking Screws
2
Bore Tolerance
+0.05/-0.00 mm
Maximum Speed
8,000 RPM
Bore Type
Round Bore
Hub Projection
15 mm
Zero Backlash
Yes
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Weight
0.09 lb
Shaft Tolerance
+0.000/-0.013 mm
Jaw Profile
Curved
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-23 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJS33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 8 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.