Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 9mm, Aluminum

  • Mfr # MJC25-9-A

  • Zoro # G8215681


product price: $20.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC25-9-A
Zoro #
G8215681
UPC #
634529120903
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC25
Bore Dia.
9 mm
Keyway Size Type
None
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
Overall Length
35.4 mm
Size
MJC25
Keyway Size
None
Coupling Size
MJC25
Bore Diameter
9 mm
Screw Thread Size
M3
Hub Diameter
25.4 mm
Length through Bore
11.9 mm
Coupling Overall Length
35.4 mm
Outside Diameter
25.4 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Weight
0.03 lb
Hub Projection
11.9 mm
Fail Safe
Yes
Recommended Hub Gap
0.8 mm
Minimum Operating Temperature
-23 Degrees C
Included Screws
Hex Socket Cap Screw
Maximum Speed
8,000 RPM
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Hub Material Grade
2024
System of Measurement
Metric
Bore Tolerance
+0.05/-0.00 mm
Bore Type
Round Bore
Jaw Profile
Curved
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
1
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
82 Degrees C
Full Bearing Support Required
Yes
Screw Material
Alloy Steel
Hub Material Finish
Bright
Zero Backlash
Yes

Description

Jaw Coupling Hub, Coupling Size MJC25, Outside Diameter 25.4 mm, Coupling Overall Length 35.4 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 9 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.