Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # JC44-16-A

  • Zoro # G508675103


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
Bore Tolerance
+0.001/-0.000 in
Fail Safe
Yes
Hub Material
Aluminum
Shaft Locking Type
Clamp On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC44-16-A
Zoro #
G508675103
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44
Bore Diameter
1 in
Maximum Bore Diameter
1 in
Outside Diameter
2 3/4 in
Coupling Overall Length
3 43/64 in
Length through Bore
1.3 in
Screw Thread Size
M8
Hub Diameter
2 3/4 in

Details

Item
Jaw Coupling Hub
Bore Tolerance
+0.001/-0.000 in
Fail Safe
Yes
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Maximum Speed
8,000 RPM
Zero Backlash
Yes
Hub Material Grade
2024
Jaw Profile
Curved
System of Measurement
Inch
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Features
Balanced Design, Replaceable Spider
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Weight
0.69 lb
Bore Type
Round Bore
Hub Projection
1 19/64 in
Recommended Hub Gap
0.1 in
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Screw Material
Alloy Steel
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Number of Locking Screws
1
Shaft Tolerance
+0.0000/-0.0005 in

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.