Shop RULAND

Jaw Coupling Hub

  • Mfr # JC44-20-A
  • Zoro # G108675084

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
Coupling Overall Length
3 43/64 in
Shaft Locking Type
Clamp On
Bore Tolerance
+0.001/-0.000 in
Maximum Bore Diameter
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JC44-20-A
Zoro #
G108675084
UPC #
-
Country of Origin
United States
Item
Jaw Coupling Hub
Shaft Locking Type
Clamp On
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Features
Balanced Design, Replaceable Spider
Jaw Profile
Curved
Minimum Operating Temperature
-10 Degrees F
Fail Safe
Yes
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Hub Material
Aluminum
Hub Material Grade
2024
Weight
0.64 lb
Bore Type
Round Bore
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Hub Projection
1 19/64 in
Recommended Hub Gap
0.1 in
Number of Locking Screws
1
Included Screws
(1) Hex Socket Cap Screw
Hub Material Finish
Bright
Screw Material
Alloy Steel
Full Bearing Support Required
Yes

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 1/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Ratings & reviews