Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # JC44-24-A

  • Zoro # G908674935


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
Minimum Operating Temperature
-10 Degrees F
Fail Safe
Yes
Hub Material
Aluminum
Shaft Locking Type
Clamp On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC44-24-A
Zoro #
G908674935
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44
Outside Diameter
2 3/4 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter
1 1/2 in
Coupling Overall Length
3 43/64 in
Screw Thread Size
M8
Length through Bore
1.3 in
Hub Diameter
2 3/4 in

Details

Item
Jaw Coupling Hub
Minimum Operating Temperature
-10 Degrees F
Fail Safe
Yes
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Bore Tolerance
+0.001/-0.000 in
Jaw Profile
Curved
Features
Balanced Design, Replaceable Spider
Hub Material Grade
2024
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Weight
0.58 lb
Number of Locking Screws
1
Bore Type
Round Bore
Hub Projection
1 19/64 in
Hub Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(1) Hex Socket Cap Screw
Screw Material
Alloy Steel
Recommended Hub Gap
0.1 in
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 1/2 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.