Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # JCC44-16-A

  • Zoro # G008674972


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
Maximum Bore Diameter
1 in
System of Measurement
Inch
Keyway Depth
1/8 in
Fail Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCC44-16-A
Zoro #
G008674972
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44
Maximum Bore Diameter
1 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Outside Diameter
2 3/4 in
Keyway Width
1/4 in
Coupling Overall Length
3 43/64 in
Hub Diameter
2 3/4 in
Screw Thread Size
M8
Length through Bore
1.3 in

Details

Item
Jaw Coupling Hub
System of Measurement
Inch
Fail Safe
Yes
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Bore Tolerance
+0.001/-0.000 in
Features
Balanced Design, Replaceable Spider
Bore Type
Round Bore with Keyway
Jaw Profile
Curved
Hub Material
Aluminum
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Minimum Operating Temperature
-10 Degrees F
Hub Material Grade
2024
Maximum Operating Temperature
180 Degrees F
Number of Locking Screws
1
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(1) Hex Socket Cap Screw
Hub Material Finish
Bright
Recommended Hub Gap
0.1 in
Hub Projection
1 19/64 in
Screw Material Finish
Black Oxide
Weight
0.72 lb
Full Bearing Support Required
Yes

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.