Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # JCC44-18-A

  • Zoro # G308674986


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Features
Balanced Design, Replaceable Spider
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCC44-18-A
Zoro #
G308674986
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44
Maximum Bore Diameter
1 1/8 in
Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Outside Diameter
2 3/4 in
Coupling Overall Length
3 43/64 in
Keyway Depth
1/8 in
Screw Thread Size
M8
Length through Bore
1.3 in
Hub Diameter
2 3/4 in

Details

Item
Jaw Coupling Hub
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Features
Balanced Design, Replaceable Spider
System of Measurement
Inch
Bore Type
Round Bore with Keyway
Maximum Speed
8,000 RPM
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Jaw Profile
Curved
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Weight
0.69 lb
Shaft Tolerance
+0.0000/-0.0005 in
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Hub Projection
1 19/64 in
Number of Locking Screws
1
Recommended Hub Gap
0.1 in
Included Screws
(1) Hex Socket Cap Screw
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.