Jaw Coupling Hub

  • Mfr # JCC44-20-A
  • Zoro # G908674973
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
JC44
Keyway Width
1/4 in
Hub Material Grade
2024
Maximum Speed
8,000 RPM
Bore Diameter
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCC44-20-A
Zoro #
G908674973
UPC #
-
Country of Origin
United States
Item
Jaw Coupling Hub
Hub Material Grade
2024
Maximum Speed
8,000 RPM
Hub Material
Aluminum
Features
Balanced Design, Replaceable Spider
Bore Type
Round Bore with Keyway
Zero Backlash
Yes
System of Measurement
Inch
Jaw Profile
Curved
Minimum Operating Temperature
-10 Degrees F
Shaft Locking Type
Clamp On
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.001/-0.000 in
Maximum Operating Temperature
180 Degrees F
Weight
0.66 lb
Recommended Hub Gap
0.1 in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Hub Material Finish
Bright
Hub Projection
1 19/64 in
Number of Locking Screws
1

Dimensions

Coupling Size
JC44
Keyway Width
1/4 in
Bore Diameter
1 1/4 in
Outside Diameter
2 3/4 in
Maximum Bore Diameter
1 1/4 in
Keyway Depth
1/8 in
Coupling Overall Length
3 43/64 in
Screw Thread Size
M8
Hub Diameter
2 3/4 in
Length through Bore
1.3 in
Fits Chest Size
Balanced Design, Replaceable Spider

Description

Jaw Coupling Hub, Coupling Size JC44, Outside Diameter 2 3/4 in, Coupling Overall Length 3 43/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.0000/-0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews