Zoro Homepage

Jaw Coupling Hub

  • Mfr # MJC70-30-A

  • Zoro # G808674974


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC70
Jaw Profile
Curved
Features
Balanced Design, Replaceable Spider
Shaft Locking Type
Clamp On
Hub Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC70-30-A
Zoro #
G808674974
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC70
Maximum Bore Diameter
30 mm
Outside Diameter
69.9 mm
Coupling Overall Length
93.3 mm
Bore Diameter
30 mm
Screw Thread Size
M8
Length through Bore
33 mm
Hub Diameter
69.9 mm

Description

Jaw Coupling Hub, Coupling Size MJC70, Outside Diameter 69.9 mm, Coupling Overall Length 93.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 30 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.