Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # MJCC70-25-A

  • Zoro # G708675774


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC70
Maximum Speed
8,000 RPM
Coupling Overall Length
93.3 mm
Bore Diameter
25 mm
Minimum Operating Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC70-25-A
Zoro #
G708675774
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC70
Coupling Overall Length
93.3 mm
Bore Diameter
25 mm
Maximum Bore Diameter
25 mm
Keyway Depth
3.3 mm
Keyway Width
8 mm
Outside Diameter
69.9 mm
Hub Diameter
69.9 mm
Screw Thread Size
M8
Length through Bore
33 mm

Details

Item
Jaw Coupling Hub
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Hub Material
Aluminum
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Jaw Profile
Curved
Features
Balanced Design, Replaceable Spider
Shaft Locking Type
Clamp On
Fail Safe
Yes
Bore Tolerance
+0.03/-0.00 mm
System of Measurement
Metric
Zero Backlash
Yes
Bore Type
Round Bore with Keyway
Shaft Tolerance
+0.000/-0.013 mm
Weight
0.72 lb
Hub Material Finish
Bright
Number of Locking Screws
1
Recommended Hub Gap
1.9 mm
Screw Material
Alloy Steel
Included Screws
(1) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Hub Projection
33 mm
Full Bearing Support Required
Yes

Description

Jaw Coupling Hub, Coupling Size MJC70, Outside Diameter 69.9 mm, Coupling Overall Length 93.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.