Zoro Homepage

Jaw Coupling Hub

  • Mfr # MJCC70-35-A

  • Zoro # G908675642


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC70
Shaft Locking Type
Clamp On
System of Measurement
Metric
Maximum Operating Temperature
180 Degrees F
Keyway Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC70-35-A
Zoro #
G908675642
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC70
Keyway Width
10 mm
Coupling Overall Length
93.3 mm
Maximum Bore Diameter
35 mm
Outside Diameter
69.9 mm
Bore Diameter
35 mm
Keyway Depth
3.3 mm
Hub Diameter
69.9 mm
Length through Bore
33 mm
Screw Thread Size
M8

Details

Item
Jaw Coupling Hub
Shaft Locking Type
Clamp On
System of Measurement
Metric
Maximum Operating Temperature
180 Degrees F
Bore Type
Round Bore with Keyway
Hub Material
Aluminum
Zero Backlash
Yes
Hub Material Grade
2024
Features
Balanced Design, Replaceable Spider
Jaw Profile
Curved
Fail Safe
Yes
Minimum Operating Temperature
-10 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Speed
8,000 RPM
Bore Tolerance
+0.03/-0.00 mm
Number of Locking Screws
1
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Recommended Hub Gap
1.9 mm
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Weight
0.63 lb
Shaft Tolerance
+0.000/-0.013 mm
Hub Projection
33 mm
Included Screws
(1) Hex Socket Cap Screw

Description

Jaw Coupling Hub, Coupling Size MJC70, Outside Diameter 69.9 mm, Coupling Overall Length 93.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.