Zoro Homepage

Jaw Coupling Hub

  • Mfr # MJCC80-40-A

  • Zoro # G208675625


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC80
Bore Type
Round Bore with Keyway
Hub Material Grade
2024
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC80-40-A
Zoro #
G208675625
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC80
Bore Diameter
40 mm
Maximum Bore Diameter
40 mm
Coupling Overall Length
111.2 mm
Keyway Depth
3.3 mm
Keyway Width
12 mm
Outside Diameter
79.4 mm
Length through Bore
40.4 mm
Screw Thread Size
M8
Hub Diameter
79.4 mm

Description

Jaw Coupling Hub, Coupling Size MJC80, Outside Diameter 79.4 mm, Coupling Overall Length 111.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.