Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub

  • Mfr # MJCC80-45-A

  • Zoro # G008675641


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC80
Features
Balanced Design, Replaceable Spider
Fail Safe
Yes
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC80-45-A
Zoro #
G008675641
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
MJC80
Outside Diameter
79.4 mm
Maximum Bore Diameter
45 mm
Bore Diameter
45 mm
Keyway Width
12 mm
Keyway Depth
3.3 mm
Coupling Overall Length
111.2 mm
Screw Thread Size
M8
Hub Diameter
79.4 mm
Length through Bore
40.4 mm

Details

Item
Jaw Coupling Hub
Features
Balanced Design, Replaceable Spider
Fail Safe
Yes
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Locking Type
Clamp On
Hub Material Grade
2024
Maximum Operating Temperature
180 Degrees F
System of Measurement
Metric
Hub Material
Aluminum
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.03/-0.00 mm
Jaw Profile
Curved
Weight
0.9 lb
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Hub Projection
40.4 mm
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
1
Recommended Hub Gap
0.1 in
Included Screws
(1) Hex Socket Cap Screw

Description

Jaw Coupling Hub, Coupling Size MJC80, Outside Diameter 79.4 mm, Coupling Overall Length 111.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 45 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.