Zoro Homepage

Jaw Coupling Spider, Polyurethane

  • Mfr # JD21/33-85B

  • Zoro # G9188146


product price: $20.89
/ea

Key Features

Size - Jaw Couplings
JC21/JCC21/MJC33/MJCC33/MJS33
HP Rating @ 100 RPM
0.0571
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Rated Torque
36 in-lb
Max. RPM
8,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD21/33-85B
Zoro #
G9188146
UPC #
634529069035
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC21/JCC21/MJC33/MJCC33/MJS33
Coupling Size
JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33
Spider Width
0.47 in
Outside Diameter
1 5/16 in

Details

HP Rating @ 100 RPM
0.0571
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Item
Jaw Coupling Spider
Rated Torque
36 in-lb
Max. RPM
8,000 RPM
Material - Spiders
Urethane
Temp. Range
-10 Degrees to 180 Degrees F
Color
Blue
Angular Misalignment
1 Degrees
Fail Safe
Yes
Maximum Torque
36 in-lb
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Axial Motion
0.03 in
Durometer Hardness
85A
Horsepower @ 100 RPM
0.0571 hp
Weight
0.0138 lb
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Compatible Hub Manufacturer Part Number
JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33
Working Torque
18 in-lb
Torsional Stiffness
13.3 in-lb/Deg
Standards
REACH Compliant, RoHS3 Compliant
Parallel Misalignment
0.006 in
Maximum Speed
8,000 RPM
Number of Teeth
4
Minimum Operating Temperature
-10 Degrees F
Spider Type
Solid Center Spider
Spider Material
Polyurethane
Deform Torque
36 lb-in
System of Measurement
Inch
Full Bearing Support Required
Yes

Description

Jaw Coupling Spider, Coupling Size JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33, Outside Diameter 1 5/16 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0571 hp, Spider Material Polyurethane, Maximum Torque 36 in-lb, Parallel Misalignment 0.006 in, Durometer Hardness 85A, Axial Motion 0.03 in, Angular Misalignment 1 Degrees , Color Blue, Compatible Hub Manufacturer Part Number JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33, Deform Torque 36 lb-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.