Zoro Homepage

Jaw Coupling Spider, Polyurethane

  • Mfr # JD21/33-92Y

  • Zoro # G1966627


product price: $16.49
/ea

Key Features

Size - Jaw Couplings
JC21/JCC21/MJC33/MJCC33/MJS33
Material - Spiders
Urethane
HP Rating @ 100 RPM
0.1110
Rated Torque
70 in-lb
Temp. Range
-10 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD21/33-92Y
Zoro #
G1966627
UPC #
634529068960
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC21/JCC21/MJC33/MJCC33/MJS33
Coupling Size
JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33
Outside Diameter
1 5/16 in
Spider Width
0.47 in

Details

Material - Spiders
Urethane
HP Rating @ 100 RPM
0.1110
Rated Torque
70 in-lb
Temp. Range
-10 Degrees to 180 Degrees F
Item
Jaw Coupling Spider
Max. RPM
8,000 RPM
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Color
Yellow
Standards
REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-10 Degrees F
Parallel Misalignment
0.005 in
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
0.1110 hp
Axial Motion
0.03 in
Number of Teeth
4
Durometer Hardness
92A
Spider Material
Polyurethane
Full Bearing Support Required
Yes
Compatible Hub Manufacturer Part Number
JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33
Spider Type
Solid Center Spider
For Misalignment Type
Angular, Axial, Parallel
Fail Safe
Yes
Weight
0.0138 lb
Maximum Operating Temperature
180 Degrees F
Working Torque
35 in-lb
Maximum Speed
8,000 RPM
Torsional Stiffness
22.2 in-lb/Deg
Angular Misalignment
0.9 Degrees
Deform Torque
70 lb-in
Zero Backlash
Yes
System of Measurement
Inch
Maximum Torque
70 in-lb

Description

Jaw Coupling Spider, Coupling Size JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33, Outside Diameter 1 5/16 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.1110 hp, Spider Material Polyurethane, Maximum Torque 70 in-lb, Parallel Misalignment 0.005 in, Durometer Hardness 92A, Axial Motion 0.03 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.