Zoro Homepage

Jaw Cplg Hub, Bore Dia 1 In, Size JC36

  • Mfr # JC36-16-A

  • Zoro # G0274827


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC36-16-A
Zoro #
G0274827
UPC #
634529068571
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC36
Bore Dia.
1 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Overall Length
3.15 in
Keyway Size
None
Size
JC36
Coupling Size
JC36
Hub Diameter
2 1/4 in
Coupling Overall Length
3 5/32 in
Bore Diameter
1 in
Length through Bore
1.1 in
Outside Diameter
2 1/4 in
Screw Thread Size
M6

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Full Bearing Support Required
Yes
Minimum Operating Temperature
-10 Degrees F
Bore Tolerance
+0.002/-0.000 in
Hub Projection
1 1/8 in
Zero Backlash
Yes
Hub Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Fail Safe
Yes
Jaw Profile
Curved
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
System of Measurement
Inch
Hub Material Grade
2024-T351
Hub Material
Aluminum
Maximum Speed
8,000 RPM
Included Screws
Hex Socket Cap Screw
Number of Locking Screws
1
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Bore Type
Round Bore
Recommended Hub Gap
0.1 in
Weight
0.4 lb
Maximum Operating Temperature
180 Degrees F

Description

Jaw Coupling Hub, Coupling Size JC36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.