Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia 12 mm, Size MJC25

  • Mfr # MJC25-12-A

  • Zoro # G0929223


product price: $24.79
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1 in
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC25-12-A
Zoro #
G0929223
UPC #
634529067758
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC25
Bore Dia.
12 mm
Keyway Size Type
None
Outside Dia.
1 in
Assembled Coupling Length
35.4 mm
Overall Length
35.4 mm
Keyway Size
None
Size
MJC25
Coupling Size
MJC25
Screw Thread Size
M3
Bore Diameter
12 mm
Outside Diameter
25.4 mm
Hub Diameter
25.4 mm
Coupling Overall Length
35.3 mm
Length through Bore
11.9 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Bore Tolerance
+0.05/-0.00 mm
Hub Projection
11.9 mm
Hub Material Grade
2024-T351
Recommended Hub Gap
0.8 mm
Jaw Profile
Curved
Fail Safe
Yes
Screw Material
Alloy Steel
Maximum Speed
8,000 RPM
Bore Type
Round Bore
Included Screws
Hex Socket Cap Screw
Hub Material Finish
Bright
Weight
0.03 lb
Maximum Operating Temperature
82 Degrees C
Zero Backlash
Yes
Number of Locking Screws
1
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide
System of Measurement
Metric
Minimum Operating Temperature
-23 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJC25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.