Zoro Homepage

Jaw Cplg Hub, Bore Dia 12 mm, Size MJCC25

  • Mfr # MJCC25-12-A

  • Zoro # G0777506


product price: $28.59
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
4mm x 1.8mm
Material - Hubs
Aluminum
Outside Dia.
1 in
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC25-12-A
Zoro #
G0777506
UPC #
634529110188
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC25
Bore Dia.
12 mm
Keyway Size Type
4mm x 1.8mm
Outside Dia.
1 in
Assembled Coupling Length
35.4 mm
Size
MJCC25
Overall Length
35.4 mm
Keyway Size
4mm x 1.8mm
Coupling Size
MJC25
Keyway Depth
1.8 mm
Screw Thread Size
M3
Bore Diameter
12 mm
Length through Bore
11.9 mm
Keyway Width
4 mm
Hub Diameter
25.4 mm
Outside Diameter
25.4 mm
Coupling Overall Length
35.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Zero Backlash
Yes
Hub Projection
11.9 mm
Screw Material Finish
Black Oxide
Bore Tolerance
+0.05/-0.00 mm
Recommended Hub Gap
0.8 mm
Hub Material Grade
2024-T351
System of Measurement
Metric
Shaft Locking Type
Clamp On
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Included Screws
Hex Socket Cap Screw
Weight
0.03 lb
Screw Material
Alloy Steel
Minimum Operating Temperature
-23 Degrees C
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Maximum Speed
8,000 RPM
Maximum Operating Temperature
82 Degrees C
Hub Material Finish
Bright
Jaw Profile
Curved
Hub Material
Aluminum
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size MJC25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1.8 mm, Keyway Width 4 mm, Bore Diameter 12 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.