Zoro Homepage

Jaw Cplg Hub, Bore Dia .125 In, Size JC10

  • Mfr # JC10-2-A

  • Zoro # G2769155


product price: $17.19
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC10-2-A
Zoro #
G2769155
UPC #
634529068304
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC10
Bore Dia.
1/8 in
Keyway Size Type
None
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
Keyway Size
None
Overall Length
0.88 in
Size
JC10
Coupling Size
JC10
Length through Bore
0.3 in
Outside Diameter
19/32 in
Bore Diameter
1/8 in
Hub Diameter
19/32 in
Coupling Overall Length
55/64 in
Screw Thread Size
M2

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Fail Safe
Yes
Shaft Locking Type
Clamp On
Recommended Hub Gap
0 in
Hub Material Finish
Bright
Jaw Profile
Curved
Screw Material
Alloy Steel
Hub Projection
19/64 in
System of Measurement
Inch
Bore Type
Round Bore
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
1
Full Bearing Support Required
Yes
Weight
0.01 lb
Minimum Operating Temperature
-10 Degrees F
Bore Tolerance
+0.002/-0.000 in
Included Screws
Hex Socket Cap Screw
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
180 Degrees F
Hub Material Grade
2024-T351
Screw Material Finish
Black Oxide
Maximum Speed
8,000 RPM

Description

Jaw Coupling Hub, Coupling Size JC10, Outside Diameter 19/32 in, Coupling Overall Length 55/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.