Zoro Homepage

Jaw Cplg Hub, Bore Dia 16 mm, Size MJC41

  • Mfr # MJC41-16-A

  • Zoro # G3237604


product price: $46.19
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1.63 in
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC41-16-A
Zoro #
G3237604
UPC #
634529067840
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC41
Bore Dia.
16 mm
Keyway Size Type
None
Outside Dia.
1.63 in
Assembled Coupling Length
53 mm
Overall Length
53 mm
Size
MJC41
Keyway Size
None
Coupling Size
MJC41
Hub Diameter
41.3 mm
Bore Diameter
16 mm
Coupling Overall Length
53 mm
Outside Diameter
41.3 mm
Length through Bore
18 mm
Screw Thread Size
M4

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Projection
18 mm
Fail Safe
Yes
Bore Tolerance
+0.05/-0.00 mm
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-23 Degrees C
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
82 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Hub Material Grade
2024-T351
Jaw Profile
Curved
Hub Material
Aluminum
Hub Material Finish
Bright
Screw Material
Alloy Steel
Included Screws
Hex Socket Cap Screw
Weight
0.14 lb
Shaft Locking Type
Clamp On
System of Measurement
Metric
Screw Material Finish
Black Oxide
Recommended Hub Gap
1.3 mm
Bore Type
Round Bore
Number of Locking Screws
1

Description

Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 16 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.