Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia 16 mm, Size MJC57

  • Mfr # MJC57-16-A

  • Zoro # G2948881


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC57-16-A
Zoro #
G2948881
UPC #
634529067925
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC57
Bore Dia.
16 mm
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
80 mm
Keyway Size
None
Size
MJC57
Overall Length
80 mm
Coupling Size
MJC57
Hub Diameter
57.2 mm
Coupling Overall Length
80 mm
Length through Bore
28.7 mm
Bore Diameter
16 mm
Screw Thread Size
M6
Outside Diameter
57.2 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Shaft Locking Type
Clamp On
Hub Projection
28.7 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
Full Bearing Support Required
Yes
Weight
0.45 lb
Hub Material Finish
Bright
Maximum Operating Temperature
82 Degrees C
Number of Locking Screws
1
Bore Tolerance
+0.05/-0.00 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Jaw Profile
Curved
System of Measurement
Metric
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Bore Type
Round Bore
Fail Safe
Yes
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Hex Socket Cap Screw
Recommended Hub Gap
1.3 mm
Hub Material Grade
2024-T351
Screw Material Finish
Black Oxide

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 16 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.