Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia .188 In, Size JC12

  • Mfr # JC12-3-A

  • Zoro # G1503171


product price: $19.15
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC12-3-A
Zoro #
G1503171
UPC #
634529068335
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC12
Bore Dia.
3/16 in
Keyway Size Type
None
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
Keyway Size
None
Overall Length
1.07 in
Size
JC12
Coupling Size
JC12
Hub Diameter
3/4 in
Bore Diameter
3/16 in
Screw Thread Size
M2.5
Coupling Overall Length
1 1/16 in
Length through Bore
0.4 in
Outside Diameter
3/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Jaw Profile
Curved
Screw Material
Alloy Steel
Recommended Hub Gap
0 in
Included Screws
Hex Socket Cap Screw
Hub Material Grade
2024-T351
Fail Safe
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Hub Material
Aluminum
Bore Tolerance
+0.002/-0.000 in
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Weight
0.02 lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Bright
Maximum Speed
8,000 RPM
Zero Backlash
Yes
Bore Type
Round Bore
Number of Locking Screws
1
Maximum Operating Temperature
180 Degrees F
Hub Projection
25/64 in
System of Measurement
Inch
Screw Material Finish
Black Oxide

Description

Jaw Coupling Hub, Coupling Size JC12, Outside Diameter 3/4 in, Coupling Overall Length 1 1/16 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/16 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2.5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.