Zoro Homepage

Jaw Cplg Hub, Bore Dia 20 mm, Size MJCC57

  • Mfr # MJCC57-20-A

  • Zoro # G1774245


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC57-20-A
Zoro #
G1774245
UPC #
634529116326
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC57
Bore Dia.
20 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
2.25 in
Assembled Coupling Length
80 mm
Overall Length
80 mm
Keyway Size
6mm x 2.8mm
Size
MJCC57
Coupling Size
MJC57
Coupling Overall Length
80 mm
Outside Diameter
57.2 mm
Length through Bore
28.7 mm
Keyway Depth
2.8 mm
Bore Diameter
20 mm
Hub Diameter
57.2 mm
Keyway Width
6 mm
Screw Thread Size
M6

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Weight
0.43 lb
Number of Locking Screws
1
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.05/-0.00 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-23 Degrees C
Zero Backlash
Yes
Hub Material Grade
2024-T351
Bore Type
Round Bore with Keyway
Maximum Operating Temperature
82 Degrees C
Jaw Profile
Curved
Shaft Locking Type
Clamp On
System of Measurement
Metric
Fail Safe
Yes
Hub Projection
28.7 mm
Recommended Hub Gap
1.3 mm
Included Screws
Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Hub Material
Aluminum

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.