Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57

  • Mfr # MJC57-25-A

  • Zoro # G2589483


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC57-25-A
Zoro #
G2589483
UPC #
634529067956
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC57
Bore Dia.
25 mm
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
80 mm
Size
MJC57
Keyway Size
None
Overall Length
80 mm
Coupling Size
MJC57
Coupling Overall Length
80 mm
Screw Thread Size
M6
Bore Diameter
25 mm
Outside Diameter
57.2 mm
Hub Diameter
57.2 mm
Length through Bore
28.7 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Projection
28.7 mm
Screw Material
Alloy Steel
Included Screws
Hex Socket Cap Screw
System of Measurement
Metric
Fail Safe
Yes
Screw Material Finish
Black Oxide
Jaw Profile
Curved
Weight
0.4 lb
Recommended Hub Gap
1.3 mm
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Number of Locking Screws
1
Hub Material Grade
2024-T351
Bore Tolerance
+0.05/-0.00 mm
Maximum Operating Temperature
82 Degrees C
Zero Backlash
Yes
Hub Material Finish
Bright
Maximum Speed
8,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-23 Degrees C
Bore Type
Round Bore
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 25 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.