Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia .250 In, Size JC10

  • Mfr # JC10-4-A

  • Zoro # G2361597


product price: $20.69
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC10-4-A
Zoro #
G2361597
UPC #
634529068328
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC10
Bore Dia.
1/4 in
Keyway Size Type
None
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
Overall Length
0.88 in
Size
JC10
Keyway Size
None
Coupling Size
JC10
Length through Bore
0.3 in
Screw Thread Size
M2
Coupling Overall Length
55/64 in
Outside Diameter
19/32 in
Hub Diameter
19/32 in
Bore Diameter
1/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Tolerance
+0.002/-0.000 in
Screw Material
Alloy Steel
Maximum Speed
8,000 RPM
Maximum Operating Temperature
180 Degrees F
Weight
0.01 lb
Hub Projection
19/64 in
Fail Safe
Yes
Minimum Operating Temperature
-10 Degrees F
Recommended Hub Gap
0 in
Bore Type
Round Bore
System of Measurement
Inch
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Jaw Profile
Curved
Full Bearing Support Required
Yes
Number of Locking Screws
1
Hub Material
Aluminum
Included Screws
Hex Socket Cap Screw
Hub Material Grade
2024-T351
Zero Backlash
Yes
Hub Material Finish
Bright

Description

Jaw Coupling Hub, Coupling Size JC10, Outside Diameter 19/32 in, Coupling Overall Length 55/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.