Zoro Homepage

Jaw Cplg Hub, Bore Dia .313 In, Size JC12

  • Mfr # JC12-5-A

  • Zoro # G1283414


product price: $19.69
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC12-5-A
Zoro #
G1283414
UPC #
634529068359
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC12
Bore Dia.
5/16 in
Keyway Size Type
None
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
Overall Length
1.07 in
Keyway Size
None
Size
JC12
Coupling Size
JC12
Bore Diameter
5/16 in
Screw Thread Size
M2.5
Coupling Overall Length
1 1/16 in
Outside Diameter
3/4 in
Hub Diameter
3/4 in
Length through Bore
0.4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Included Screws
Hex Socket Cap Screw
Hub Projection
25/64 in
Shaft Tolerance
+0.0000/-0.0005 in
Hub Material Grade
2024-T351
Bore Tolerance
+0.002/-0.000 in
System of Measurement
Inch
Number of Locking Screws
1
Recommended Hub Gap
0 in
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Weight
0.02 lb
Jaw Profile
Curved
Bore Type
Round Bore
Screw Material
Alloy Steel
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-10 Degrees F
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size JC12, Outside Diameter 3/4 in, Coupling Overall Length 1 1/16 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/16 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2.5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.