Zoro Homepage

Jaw Cplg Hub, Bore Dia .375 In, Size JC16

  • Mfr # JC16-6-A

  • Zoro # G1949394


product price: $25.49
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1 in
Assembled Coupling Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC16-6-A
Zoro #
G1949394
UPC #
634529068380
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC16
Bore Dia.
3/8 in
Keyway Size Type
None
Outside Dia.
1 in
Assembled Coupling Length
1.38 in
Keyway Size
None
Size
JC16
Overall Length
1.38 in
Coupling Size
JC16
Coupling Overall Length
1 25/64 in
Outside Diameter
1 in
Bore Diameter
3/8 in
Length through Bore
0.5 in
Screw Thread Size
M3
Hub Diameter
1 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Type
Round Bore
Full Bearing Support Required
Yes
System of Measurement
Inch
Weight
0.03 lb
Hub Material Grade
2024-T351
Maximum Operating Temperature
180 Degrees F
Hub Material Finish
Bright
Zero Backlash
Yes
Jaw Profile
Curved
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Recommended Hub Gap
0 in
Number of Locking Screws
1
Hub Projection
15/32 in
Fail Safe
Yes
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Included Screws
Hex Socket Cap Screw
Maximum Speed
8,000 RPM
Screw Material Finish
Black Oxide
Bore Tolerance
+0.002/-0.000 in

Description

Jaw Coupling Hub, Coupling Size JC16, Outside Diameter 1 in, Coupling Overall Length 1 25/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.