Zoro Homepage

Jaw Cplg Hub, Bore Dia 4 mm, Size MJC19

  • Mfr # MJC19-4-A

  • Zoro # G3291757


product price: $14.79
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.75 in
Assembled Coupling Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC19-4-A
Zoro #
G3291757
UPC #
634529067680
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC19
Bore Dia.
4 mm
Keyway Size Type
None
Outside Dia.
0.75 in
Assembled Coupling Length
27.2 mm
Keyway Size
None
Size
MJC19
Overall Length
27.2 mm
Coupling Size
MJC19
Screw Thread Size
M2.5
Coupling Overall Length
27.2 mm
Bore Diameter
4 mm
Length through Bore
9.8 mm
Hub Diameter
19.1 mm
Outside Diameter
19.1 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material
Aluminum
Number of Locking Screws
1
Shaft Locking Type
Clamp On
Hub Projection
9.8 mm
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Bore Tolerance
+0.05/-0.00 mm
Jaw Profile
Curved
Minimum Operating Temperature
-23 Degrees C
System of Measurement
Metric
Fail Safe
Yes
Hub Material Grade
2024-T351
Screw Material
Alloy Steel
Recommended Hub Gap
0.5 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
82 Degrees C
Full Bearing Support Required
Yes
Bore Type
Round Bore
Hub Material Finish
Bright
Weight
0.02 lb
Screw Material Finish
Black Oxide
Included Screws
Hex Socket Cap Screw
Maximum Speed
8,000 RPM

Description

Jaw Coupling Hub, Coupling Size MJC19, Outside Diameter 19.1 mm, Coupling Overall Length 27.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 4 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2.5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 19.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.