Zoro Homepage

Jaw Cplg Hub, Bore Dia 5 mm, Size MJC15

  • Mfr # MJC15-5-A

  • Zoro # G1996601


product price: $18.89
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.59 in
Assembled Coupling Length
21.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC15-5-A
Zoro #
G1996601
UPC #
634529067666
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC15
Bore Dia.
5 mm
Keyway Size Type
None
Outside Dia.
0.59 in
Assembled Coupling Length
21.8 mm
Overall Length
21.8 mm
Size
MJC15
Keyway Size
None
Coupling Size
MJC15
Screw Thread Size
M2
Bore Diameter
5 mm
Length through Bore
7.6 mm
Hub Diameter
15 mm
Coupling Overall Length
21.8 mm
Outside Diameter
15.1 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Shaft Locking Type
Clamp On
Maximum Operating Temperature
82 Degrees C
System of Measurement
Metric
Full Bearing Support Required
Yes
Hub Material Finish
Bright
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Bore Type
Round Bore
Included Screws
Hex Socket Cap Screw
Hub Material Grade
2024-T351
Screw Material
Alloy Steel
Fail Safe
Yes
Bore Tolerance
+0.05/-0.00 mm
Number of Locking Screws
1
Jaw Profile
Curved
Weight
0.01 lb
Maximum Speed
8,000 RPM
Zero Backlash
Yes
Hub Projection
7.6 mm
Minimum Operating Temperature
-23 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Recommended Hub Gap
0.5 mm

Description

Jaw Coupling Hub, Coupling Size MJC15, Outside Diameter 15.1 mm, Coupling Overall Length 21.8 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.