Zoro Homepage

Jaw Cplg Hub, Bore Dia .500 In, Size JC16

  • Mfr # JC16-8-A

  • Zoro # G0309906


product price: $21.19
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1 in
Assembled Coupling Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC16-8-A
Zoro #
G0309906
UPC #
634529068397
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC16
Bore Dia.
1/2 in
Keyway Size Type
None
Outside Dia.
1 in
Assembled Coupling Length
1.38 in
Keyway Size
None
Size
JC16
Overall Length
1.38 in
Coupling Size
JC16
Coupling Overall Length
1 25/64 in
Bore Diameter
1/2 in
Outside Diameter
1 in
Screw Thread Size
M3
Length through Bore
0.5 in
Hub Diameter
1 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Tolerance
+0.002/-0.000 in
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Weight
0.03 lb
Hub Material Grade
2024-T351
Shaft Locking Type
Clamp On
Recommended Hub Gap
0 in
Zero Backlash
Yes
Hub Material Finish
Bright
System of Measurement
Inch
Full Bearing Support Required
Yes
Bore Type
Round Bore
Fail Safe
Yes
Jaw Profile
Curved
Screw Material
Alloy Steel
Hub Material
Aluminum
Included Screws
Hex Socket Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
8,000 RPM
Hub Projection
15/32 in
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in

Description

Jaw Coupling Hub, Coupling Size JC16, Outside Diameter 1 in, Coupling Overall Length 1 25/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.