Zoro Homepage

Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19

  • Mfr # MJC19-6-A

  • Zoro # G3373912


product price: $19.89
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.75 in
Assembled Coupling Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC19-6-A
Zoro #
G3373912
UPC #
634529067703
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC19
Bore Dia.
6 mm
Keyway Size Type
None
Outside Dia.
0.75 in
Assembled Coupling Length
27.2 mm
Size
MJC19
Overall Length
27.2 mm
Keyway Size
None
Coupling Size
MJC19
Coupling Overall Length
27.2 mm
Hub Diameter
19.1 mm
Bore Diameter
6 mm
Length through Bore
9.8 mm
Screw Thread Size
M2.5
Outside Diameter
19.1 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-23 Degrees C
Bore Type
Round Bore
Weight
0.02 lb
Full Bearing Support Required
Yes
Recommended Hub Gap
0.5 mm
Hub Material Finish
Bright
Hub Material Grade
2024-T351
Hub Projection
9.8 mm
Screw Material
Alloy Steel
Hub Material
Aluminum
Maximum Speed
8,000 RPM
System of Measurement
Metric
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Bore Tolerance
+0.05/-0.00 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Included Screws
Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Fail Safe
Yes
Jaw Profile
Curved
Number of Locking Screws
1
Maximum Operating Temperature
82 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJC19, Outside Diameter 19.1 mm, Coupling Overall Length 27.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 6 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2.5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 19.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.