Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia .625 In, Size JC36

  • Mfr # JC36-10-A

  • Zoro # G0250862


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC36-10-A
Zoro #
G0250862
UPC #
634529068540
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC36
Bore Dia.
5/8 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Keyway Size
None
Size
JC36
Overall Length
3.15 in
Coupling Size
JC36
Outside Diameter
2 1/4 in
Screw Thread Size
M6
Length through Bore
1.1 in
Coupling Overall Length
3 5/32 in
Bore Diameter
5/8 in
Hub Diameter
2 1/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Material Grade
2024-T351
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Hub Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Included Screws
Hex Socket Cap Screw
Hub Projection
1 1/8 in
Bore Tolerance
+0.002/-0.000 in
Maximum Operating Temperature
180 Degrees F
Maximum Speed
8,000 RPM
Shaft Locking Type
Clamp On
Hub Material Finish
Bright
Number of Locking Screws
1
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Jaw Profile
Curved
Fail Safe
Yes
Screw Material
Alloy Steel
System of Measurement
Inch
Bore Type
Round Bore
Weight
0.45 lb
Recommended Hub Gap
0.1 in

Description

Jaw Coupling Hub, Coupling Size JC36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.