Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia .750 In, Size JC26

  • Mfr # JC26-12-A

  • Zoro # G2178285


product price: $43.49
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1.63 in
Assembled Coupling Length
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC26-12-A
Zoro #
G2178285
UPC #
634529068472
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC26
Bore Dia.
3/4 in
Keyway Size Type
None
Outside Dia.
1.63 in
Assembled Coupling Length
2.09 in
Overall Length
2.09 in
Keyway Size
None
Size
JC26
Coupling Size
JC26
Outside Diameter
1 5/8 in
Hub Diameter
1 5/8 in
Screw Thread Size
M4
Bore Diameter
3/4 in
Coupling Overall Length
2 3/32 in
Length through Bore
0.7 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Projection
45/64 in
Maximum Speed
8,000 RPM
Bore Tolerance
+0.002/-0.000 in
System of Measurement
Inch
Hub Material
Aluminum
Maximum Operating Temperature
180 Degrees F
Jaw Profile
Curved
Hub Material Grade
2024-T351
Screw Material
Alloy Steel
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Weight
0.13 lb
Included Screws
Hex Socket Cap Screw
Minimum Operating Temperature
-10 Degrees F
Number of Locking Screws
1
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Bore Type
Round Bore
Fail Safe
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Recommended Hub Gap
0.1 in

Description

Jaw Coupling Hub, Coupling Size JC26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.