Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia .750 In, Size JC36

  • Mfr # JC36-12-A

  • Zoro # G1745116


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC36-12-A
Zoro #
G1745116
UPC #
634529068557
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC36
Bore Dia.
3/4 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Keyway Size
None
Size
JC36
Overall Length
3.15 in
Coupling Size
JC36
Bore Diameter
3/4 in
Screw Thread Size
M6
Outside Diameter
2 1/4 in
Length through Bore
1.1 in
Hub Diameter
2 1/4 in
Coupling Overall Length
3 5/32 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Included Screws
Hex Socket Cap Screw
Recommended Hub Gap
0.1 in
Shaft Locking Type
Clamp On
Number of Locking Screws
1
Fail Safe
Yes
Hub Projection
1 1/8 in
Jaw Profile
Curved
Hub Material
Aluminum
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Bright
Maximum Operating Temperature
180 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
System of Measurement
Inch
Maximum Speed
8,000 RPM
Bore Tolerance
+0.002/-0.000 in
Bore Type
Round Bore
Minimum Operating Temperature
-10 Degrees F
Weight
0.44 lb
Screw Material
Alloy Steel
Hub Material Grade
2024-T351

Description

Jaw Coupling Hub, Coupling Size JC36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.