Zoro Homepage

Jaw Cplg Hub, Bore Dia .875 In, Size JC36

  • Mfr # JC36-14-A

  • Zoro # G2249694


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC36-14-A
Zoro #
G2249694
UPC #
634529068564
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC36
Bore Dia.
7/8 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Size
JC36
Overall Length
3.15 in
Keyway Size
None
Coupling Size
JC36
Outside Diameter
2 1/4 in
Bore Diameter
7/8 in
Length through Bore
1.1 in
Coupling Overall Length
3 5/32 in
Hub Diameter
2 1/4 in
Screw Thread Size
M6

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
System of Measurement
Inch
Recommended Hub Gap
0.1 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide
Included Screws
Hex Socket Cap Screw
Full Bearing Support Required
Yes
Bore Tolerance
+0.002/-0.000 in
Jaw Profile
Curved
Weight
0.42 lb
Bore Type
Round Bore
Hub Material
Aluminum
Hub Projection
1 1/8 in
Maximum Speed
8,000 RPM
Fail Safe
Yes
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Screw Material
Alloy Steel
Hub Material Grade
2024-T351
Hub Material Finish
Bright
Number of Locking Screws
1
Shaft Locking Type
Clamp On
Maximum Operating Temperature
180 Degrees F

Description

Jaw Coupling Hub, Coupling Size JC36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.