Zoro Homepage

Jaw Cplg Hub, Bore Dia .875 In, Size JCC36

  • Mfr # JCC36-14-A

  • Zoro # G1524013


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCC36-14-A
Zoro #
G1524013
UPC #
634529119655
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JCC36
Bore Dia.
7/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Overall Length
3.15 in
Size
JCC36
Keyway Size
3/16" x 3/32"
Coupling Size
JC36
Coupling Overall Length
3 5/32 in
Hub Diameter
2 1/4 in
Keyway Width
3/16 in
Length through Bore
1.1 in
Keyway Depth
3/32 in
Outside Diameter
2 1/4 in
Screw Thread Size
M6
Bore Diameter
7/8 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Recommended Hub Gap
0.1 in
Full Bearing Support Required
Yes
Maximum Speed
8,000 RPM
Included Screws
Hex Socket Cap Screw
Minimum Operating Temperature
-10 Degrees F
Hub Material
Aluminum
Hub Projection
1 1/8 in
Fail Safe
Yes
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.002/-0.000 in
Maximum Operating Temperature
180 Degrees F
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Jaw Profile
Curved
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Hub Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024-T351
Weight
0.42 lb
System of Measurement
Inch

Description

Jaw Coupling Hub, Coupling Size JC36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.